Beli aluminum step stool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat)Deskripsi:-Standard type of aluminum work platform.-The aluminum plate thickness is 1mm and the durability increases.-An all alumite finishing.-The leg cover is attached to prevent scratches on the floor during indoor operation.-For simple work at places such as office and store.atribut:
- Top Board Dimension: 270x174mm
- Total Length when in Stored (m): 0.31
- Max Working Weight: 100kg
- Top Board Height: 0.28m
- TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat)Deskripsi:-Standard type of aluminum work platform.-The aluminum plate thickness is 1mm and the durability increases.-An all alumite finishing.-The leg cover is attached to prevent scratches on the floor during indoor operation.-For simple work at places such as office and store.atribut:
- Max Working Weight: 100kg
- Top Board Height: 0.56m
- Total Length when in Stored: 0.61m
- Top Board Dimension: 270x174mm
- Number of Steps: 2
- TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat)Deskripsi:-It is a standard type of aluminum work platform with upper frame.-The leg cover is attached to prevent scratches on the floor during indoor operation.-Can work with the body stabilized since it is with an upper frame.-An all alumite finishing.-The alumin-For simple work at places such as office and store.atribut:
- Top Board Dimension: 270x174mm
- Max Working Weight: 100kg
- Top Board Height: 0.56m
- Total Length when in Stored (m): 1.03
- Hasegawa Aluminum Step-Stool (Tangga Pijakan / Tangga Platform)Deskripsi:-A safety slip prevention rubber is attached on the top board.-Your first step to go up/down a bus or a bed will be easier.atribut:
- Max Working Weight: 150kg
- Top Board Height: 0.17m
- Top Board Dimension: 500x300mm
- Number of Steps: 1
- TRUSCO Aluminum Work Platform Step Stool (Tangga Pijakan Lipat)Deskripsi:-Reinforcement has been given and it is an aluminum work platform made of strong and robust construction.atribut:
- Max Working Weight: 130kg
- Top Board Dimension: 0
- Color: Black
- Number of Steps: 3
- Top Board Height (m): 0.79
- Total Length when in Stored (m): 0.88
- Nakao Step Stool (Tangga Pijakan / Tangga Platform)atribut:
- Material: Aluminium
- Maximum Working Weight (kg): 150
- TRUSCO Step Ladder Aluminum THK Series (Tangga Lipat)Deskripsi:Product design that emphasizes the safety of people using it. Because the pitch from the top board to the step is wide, it is a structure that makes it difficult for a foot to hang on the top board.
- Hasegawa Step Ladder Aluminum RAX Series (Tangga Lipat)Deskripsi:-This can be also used while the upper frame on the top board is stored according to situations.-This can be also used as a ladder by leaning against the wall.-Equipped with a handle making it convenient to carry as a standard feature.
- Hasegawa Step Ladder Long Skyscraper (Tangga Lipat)atribut:
- Material: Aluminium Alloy
- Length When Stored (m): 3.58
- Rung Surface Width (mm): Outer ladder 24mm, inner ladder 28mm
- Extension pitch: 305mm
- Specification: Compliant with ANSI standards
- Hasegawa Aluminum Collapsible Work Bench Light Step DB 2.0 (Tangga Pijakan / Tangga Platform)atribut:
- Material: Main Part: Aluminium Alloy
- Specification: Assembly required
- Rung Surface Width (mm): 200mm (for items with 2 levels or more)
- Hasegawa Step Ladder Combination Telescopic (Tangga Lipat Teleskopik)atribut:
- Material: Aluminium
- Top Platform Height (m): 1.40
- Total Ladder Length (m): 2.94
- Top Platform Dimensions (mm): 283 x 167
- Rung Surface Width (mm): 41mm
- Specification: JIS standard product (JIS D1121 B-10 JQCN07008)
- DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)Deskripsi:Denko Alumunium Ladder Alumunium Multipurpose Ladderwith feature:> Certificate : ENI3Iatribut:
- Maximum Loading Capacity (kg): 150
- Space of Rungs (cm): 28
- Thickness (mm): 1.2
- KRISBOW Step Ladder Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- MT Step X Type (Tangga Pijakan)atribut:
- Material: Aluminium with alumite
- Top Platform Height (m): 1
- Length When Stored (m): 1.38
- Number of Steps: 4
- Storage Dimensions (mm) Height x Width x Thickness: 1370 x 480 x 100
- Specification: With caster 2 units (excluding X402)
- Rung Surface Width (mm): 240mm
- Dalton Step Ladder Aluminium 6063 Multifunction (Tangga Lipat Multifungsi)Deskripsi:Dalton Tangga Serbaguna adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.atribut:
- Material: Aluminium 6063
- Maximum Loading Capacity (kg): 150
- Space of Rungs (cm): 29
- Thickness (mm): 1.2
- Hasegawa Step Ladder Leg Wild (Tangga Pijakan Lipat)atribut:
- Material: Main Part: Aluminium Alloy
- Rung Surface Width (mm): 55mm
- Specification: JIS standard product (JIS S1121A-13 JQCN07008)
- Maximum Use Mass: 130kg
- KRISBOW Step Ladder Adjustable (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Color: Aluminium
- Maximum Loading Capacity (kg): 100
- Type: Adjustable Ladder
- TRUSCO Step Ladder Professional (Tangga Pijakan Lipat)Deskripsi:The top board and installation dimensions are wide, and there is a sense of stability.atribut:
- Finishing Material: Aluminium Alloy
- Maximum Working Load (kg): 130
- Top Plate Size (mm): 300 x 255
- TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)Deskripsi:-This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-The step board is a stripe plate type.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be ac
Daftar Harga aluminum step stool Terbaru November 2026
| TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat) | Rp949.900 |
| TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat) | Rp1.199.900 |
| TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat) | Rp1.699.900 |
| Hasegawa Aluminum Step-Stool (Tangga Pijakan / Tangga Platform) | Rp4.399.900 |
| TRUSCO Aluminum Work Platform Step Stool (Tangga Pijakan Lipat) | Rp2.999.900 |
| Nakao Step Stool (Tangga Pijakan / Tangga Platform) | Rp4.799.900 |
| TRUSCO Step Ladder Aluminum THK Series (Tangga Lipat) | Rp899.900 |
| Hasegawa Step Ladder Aluminum RAX Series (Tangga Lipat) | Rp5.799.900 |
| Hasegawa Step Ladder Long Skyscraper (Tangga Lipat) | Rp48.999.900 |
| Hasegawa Aluminum Collapsible Work Bench Light Step DB 2.0 (Tangga Pijakan / Tangga Platform) | Rp4.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/mnP102377815-2.jpg)
/P102747908-2.jpg)
/P102378443-3.jpg)
/P102707867-1.jpg)
/P102390904-3.jpg)
/P102030172-1.jpg)
/P101001638-1.jpg)
/P102381395-2.jpg)
/P102023198-1.jpg)
/4nP102023167-2.jpg)
/P102023174-1.jpg)
/hcP102122624-2.jpg)
/m1P103951793-5.jpg)
/P102029695-1.jpg)
/P102812532-1.jpg)
/46P102023150-2.jpg)
/3lP103950129-6.jpg)
/P101001639-1.jpg)
/P102391462-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)